HARWAL
HARWAL
95X103X4/7W2
HARWAL HARWAL
Description
95X103X4/7W2 NBR WIPER SEAL ; SOLID RUBBER
95MM Shaft Dia; 103MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; W2 Seal Design Code
Part #
951034/7W2
BDI #
452257
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/95X103X4-7W2/p/452257
Your Price
$ 21.63 / each
$ 22.00 / each BDIExpress
$ 22.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
Product Group - BDI
S02252
Generic Design Code
HAW_W2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
W2
Other Features
4MM Width | Dust Wiper
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.3
Long Description
95MM Shaft Dia; 103MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; W2 Seal Design Code
Housing Bore
4.055 Inch | 103 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
3.74 Inch | 95 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



