https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjR8aW1hZ2UvanBlZ3xhREF5TDJnd1l5OHhNREUxTURZNE16Z3dNelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVFJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3w3NDYxYzVmMWJjYTI4MDA2MGM4NDhiNDQxZDcxYmI1MmE4ZTFjOWFkNjgwM2M4NjRlZThkMzg0MDE0MDNlNTMy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjR8aW1hZ2UvanBlZ3xhREF5TDJnd1l5OHhNREUxTURZNE16Z3dNelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVFJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3w3NDYxYzVmMWJjYTI4MDA2MGM4NDhiNDQxZDcxYmI1MmE4ZTFjOWFkNjgwM2M4NjRlZThkMzg0MDE0MDNlNTMy
SKF
SKF
9859 / 1X1.499X0.188 HM14 R
SKF SKF
Description
CRSEAL 9859 / 1X1.499X0.188 HM14 R SEAL
Lip Seal; 1" Shaft Dia; 1-1/2" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Part #
9859
BDI #
1242348
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/9859-1X1-499X0-188-HM14-R/p/1242348
Your Price
$ 7.21 / each
$ 8.00 / each BDIExpress
$ 8.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311008167
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.049
Long Description
Lip Seal; 1" Shaft Dia; 1-1/2" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.188 Inch | 4.775 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Housing Bore
1.499 Inch | 38.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

