https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-K01-R-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzN3xpbWFnZS9qcGVnfGFEWmtMMmczTUM4eE1EQTVNREExT1RJd01qVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5TE1ERmZVbDh5WDA1VFh6TXdNSGd6TURBdWFuQm58ODQ3MDQ4MzY3MWQzNDVmZjBlOTUzYjcyZDM0MDZkY2Q3MDk4MjkxMGM2OWE4MzUzNjJlYTQ3MDVmNjdlYjU4OQ
SKF
SKF
K01-R 023X031X5.25/5.4 ECORUBBER-1
SKF SKF
Description
SKF K01-R 023X031X5.25/5.4 ECORUBBER-1
23MM Shaft Dia; 31MM Housing Bore; 5.4MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 5.4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K01-R Seal Design Code
Part #
K01-R 023X031X5.25/5.4 ECORUBBER-1
BDI #
17007104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/K01-R-023X031X5-25-5-4-ECORUBBER-1/p/17007104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_K01-R
Lip Material
Ecorubber-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
K01-R
Other Features
5.25MM Width
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
23MM Shaft Dia; 31MM Housing Bore; 5.4MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 5.4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K01-R Seal Design Code
Nominal Width
0.213 Inch | 5.4 Millimeter
Actual Width
0.213 Inch | 5.4 Millimeter
Housing Bore
1.22 Inch | 31 Millimeter
Shaft Diameter
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh