Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LER24X0115-G-A
1160540 Oil Seals 

FAG FAG

LER24X0115-G-A

Description

LER24X0115-G-A TRIPLE SEAL RING

Labyrinth Seal; 1499.997MM Outer Diameter; 322.58MM Width

Part #

LER24X0115-G-A

BDI #
1160540

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 86.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.02
EAN
4054371093457
Product Group - BDI
M06288
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.043
Product Detail
Labyrinth Seal
Product Specification
1499.997MM Outer Diameter; 322.58MM Width
Long Description
Labyrinth Seal; 1499.997MM Outer Diameter; 322.58MM Width