https://www.bdiexpress.com/medias/INDTIMXXXXXX-21946277-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTR8aW1hZ2UvanBlZ3xhREJoTDJneE5DOHhNREF6TmpBeE1qUTBPVGd5TWk5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TkRZeU56ZGZNekF3ZURNd01DNXFjR2N8MGMzYjM2ZGJjZGY2NWU5OWM5YmEwYWUzNDg0NDg1MWJiOTMxYzUxNTAwNDAyYjJlYmI5YWU2ZmI2MDRlMTYxMw
https://www.bdiexpress.com/medias/INDTIMXXXXXX-21946277-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTR8aW1hZ2UvanBlZ3xhREJoTDJneE5DOHhNREF6TmpBeE1qUTBPVGd5TWk5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TkRZeU56ZGZNekF3ZURNd01DNXFjR2N8MGMzYjM2ZGJjZGY2NWU5OWM5YmEwYWUzNDg0NDg1MWJiOTMxYzUxNTAwNDAyYjJlYmI5YWU2ZmI2MDRlMTYxMw
TIMKEN
TIMKEN
LOR 130
TIMKEN TIMKEN
Description
LOR 130 LABYRINTH SEAL ; 5-7/16" BORE ALUMINUM
Oil Seal; 5.437" Shaft Diameter; 6.295" Housing Bore; 1" Width; Labyrinth Lip Material
Part #
LOR 130
BDI #
21564566
Details
418.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/LOR-130/p/21564566
Your Price
$ 418.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.207
EAN
0013992121509
Product Group - BDI
B00234
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal
Product Specification
5.437" Shaft Diameter; 6.295" Housing Bore; 1" Width; Labyrinth Lip Material
Long Description
Oil Seal; 5.437" Shaft Diameter; 6.295" Housing Bore; 1" Width; Labyrinth Lip Material
