SKF
SKF
LOR 155
SKF SKF
Description
LOR 155 POSITRAC LABYRINTH SEAL ; 3 RING 6-13/16" TO 7" SHAFT DIA AL
Labyrinth Seal; PosiTrac; 6.938" Shaft Diameter; 7.908" Outside Diameter; 1" Width; Aluminum Material
Part #
LOR 155
BDI #
1260985

Details
465.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/LOR-155/p/1260985
Your Price
$ 465.56 / each
$ 466.00 / each BDIExpress
$ 466.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.295
EAN
7316571317120
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.6499
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 6.938" Shaft Diameter; 7.908" Outside Diameter; 1" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 6.938" Shaft Diameter; 7.908" Outside Diameter; 1" Width; Aluminum Material