SKF
SKF
LOR 44
SKF SKF
Description
LOR 44 POSITRAC LABYRINTH SEAL ; 3 RING 2-11/16" SHAFT DIA
Labyrinth Seal; PosiTrac; 2.688" Shaft Diameter; 3.315" Outside Diameter; 0.688" Width; Aluminum Material
Part #
LOR 44
BDI #
1260945

Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/LOR-44/p/1260945
Your Price
$ 81.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
7316571316697
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.1001
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 2.688" Shaft Diameter; 3.315" Outside Diameter; 0.688" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 2.688" Shaft Diameter; 3.315" Outside Diameter; 0.688" Width; Aluminum Material