SKF
SKF
PA 12X20X4X6
SKF SKF
Description
CRSEAL PA 12X20X4X6 WIPER SEAL ; 20EA/PAK
12MM Shaft Dia; 20MM Housing Bore; 6MM Nominal Width; Polyurethane Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PA Seal Design Code
Part #
PA 12X20X4X6
BDI #
1293925

Details
3.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/PA-12X20X4X6/p/1293925
Your Price
$ 3.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.067
EAN
7316571704951
Product Group - BDI
S02250
Generic Design Code
C_R_PA
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PA
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
12MM Shaft Dia; 20MM Housing Bore; 6MM Nominal Width; Polyurethane Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PA Seal Design Code
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Housing Bore
0.787 Inch | 20 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh