https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R01-AF-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjF8aW1hZ2UvanBlZ3xhREU0TDJoaU9TOHhNREE1TURBMU1qWTBPRGs1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREZmUVVaZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8MjI3ODQxODJjM2NiYzNiOGU4MzMzMTIwOGIzYzNhYzk3YzE4NGVlNTM2ZjRlZWFiZDFhNGM1ZTBiMTFhNWU1OQ
SKF
SKF
R01-AF 185X215X15 ECORUBBER VITON
SKF SKF
Description
SKF R01-AF 185X215X15 ECORUBBER VITON
185MM Shaft Dia; 215MM Housing Bore; 15MM Nominal Width; Ecorubber Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code
Part #
R01-AF 185X215X15 ECORUBBER VITON
BDI #
20100914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/R01-AF-185X215X15-ECORUBBER-VITON/p/20100914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
Product Group - BDI
S02250
Generic Design Code
C_R_R01-AF
Lip Material
Ecorubber Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-AF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.001
Long Description
185MM Shaft Dia; 215MM Housing Bore; 15MM Nominal Width; Ecorubber Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
7.283 Inch | 185 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh