Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SR207
20519029 Oil Seals 

COOPER BEARING COOPER BEARING

SR207

Description

COP.SR207 SEAL

Oil Seal; 2-7/16" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Synthetic Rubber Material; 1 Sealing Lip

Part #

SR207

BDI #
20519029

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

117.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 117.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316577241955
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
2-7/16" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 2-7/16" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Synthetic Rubber Material; 1 Sealing Lip