COOPER BEARING
COOPER BEARING
SR300M
COOPER BEARING COOPER BEARING
Description
COP.SR300M SEAL
Oil Seal; 300MM Shaft Diameter; 489MM Outer Diameter; 74.6MM Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
SR300M
BDI #
20519037
Details
982.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/SR300M/p/20519037
Your Price
$ 982.62 / each
$ 983.00 / each BDIExpress
$ 983.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.11
EAN
7316577241979
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
300MM Shaft Diameter; 489MM Outer Diameter; 74.6MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 300MM Shaft Diameter; 489MM Outer Diameter; 74.6MM Width; Synthetic Rubber Material; 1 Sealing Lip
