COOPER BEARING
COOPER BEARING
SR65M
COOPER BEARING COOPER BEARING
Description
SR65M SEAL
Oil Seal; 65MM Shaft Diameter; 134.94MM Outer Diameter; 27MM Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
COP.SR65M
BDI #
20519061

Details
107.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/SR65M/p/20519061
Your Price
$ 107.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316576844775
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
65MM Shaft Diameter; 134.94MM Outer Diameter; 27MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 65MM Shaft Diameter; 134.94MM Outer Diameter; 27MM Width; Synthetic Rubber Material; 1 Sealing Lip