https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-TSN-G-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0OHxpbWFnZS9qcGVnfGFEWmxMMmhqTVM4eE1EVXdOamt4TmpBd016ZzNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VVUwNWZSMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58Yzg0YzJhNGJiNDliOWZiYmViMDc4NjVjZWQ3M2JkNjQyMjMzZGUzMzlkYTE0MGNkODMzMzEzODU5ODg3NmRiMQ
FAG
FAG
TSNG608
FAG FAG
Description
TSNG608 OIL SEAL ; NON-RETURNABLE
Lip Seal; 35MM Shaft Dia; Polyurethane Lip; Split Seal; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code
Part #
TSNG608
BDI #
1170643
Details
53.307688500000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/TSNG608/p/1170643
Your Price
$ 53.31 / each
$ 56.57 / each BDIExpress
$ 56.57 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
EAN
4026677696694
Product Group - BDI
S02234
Generic Design Code
C_R_TSNG
Lip Material
Polyurethane
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNG
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Long Description
Lip Seal; 35MM Shaft Dia; Polyurethane Lip; Split Seal; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code
Shaft Diameter
1.378 Inch | 35 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh