Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TSNG616 https://www.bdiexpress.com/medias/INDFAGSEALSXX-TSNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDJ8aW1hZ2UvanBlZ3xhRFprTDJoak5TOHhNRFV4T0RReU5qRTFOekE0Tmk5SlRrUkdRVWRUUlVGTVUxaFlYMVJUVGtkZk16QXdlRE13TUM1cWNHY3w2ZTNiMDNkOTNiZWYwZWVkMDUyODE3MDcwNGQ3Yjc1ZmNkNjk4ZTI4Y2I4ODdkN2M2MDY0ZGFlMGNmY2VmMzA5
1170650 Oil Seals 

FAG FAG

TSNG616

Description

TSNG616 OIL SEAL ; NON-RETURNABLE

Oil Seal; 116MM Outer Diameter; 15MM Overall Width

Part #

TSNG616

BDI #
1170650

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

118.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 118.45 / each
$ 119.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.17
EAN
4026677696762
Product Group - BDI
M06288
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.37479
Product Detail
Oil Seal
Product Specification
116MM Outer Diameter; 15MM Overall Width
Long Description
Oil Seal; 116MM Outer Diameter; 15MM Overall Width