Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PS-7806 https://www.bdiexpress.com/medias/INDUSSSEALXX-PS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjR8aW1hZ2UvanBlZ3xhRFl6TDJoak5pODVOek00TmpBd05ERTFNall5TG1wd1p3fDkzMzAxODlhOGNlZjY1NDI2M2FlZmI3Mjc0ZmI4MjQ2ZGNjZTI4Yjk0MWExNzhkZmExZGE3Mzc1M2FiZGY3YWQ
21462649 Sealing Devices 

US SEAL US SEAL

PS-7806

Description

PS-7806 PUMP SEAL/SHAFT SEAL ; 1.625 IN PREMIUM PUMP SEAL

Pump Seal; 2.375" Bore X 0.5" Thickness; VLFLF Material Code

Part #

PS-7806

BDI #
21462649

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

977.89 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 977.89 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
US SEAL MFG
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.2
Product Group - BDI
S02250
Noun
Seal
Product Detail
Pump Seal
Product Specification
Pump Seal; 2.375" Bore X 0.5" Thickness; VLFLF Material Code
Long Description
Pump Seal; 2.375" Bore X 0.5" Thickness; VLFLF Material Code