Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAS148X0607 https://www.bdiexpress.com/medias/INDFAGSEALSXX-TAS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTZ8aW1hZ2UvanBlZ3xhR1UxTDJnMk1TOHhNRFV4T0RReU5UTXdOVEV4T0M5SlRrUkdRVWRUUlVGTVUxaFlYMVJCVTE4ek1EQjRNekF3TG1wd1p3fGI5ZmI4Y2U2ZDI3Y2MzYzlmNmFjMmRjNmVlYTAyOTI1YmEyNzk4NjIxYTMxZDM0MGVlYWI3YTVlMWUwNDU1NDA
21856739 Sealing Devices 

FAG FAG

TAS148X0607

Description

TAS148X0607 TACONITE SEAL ; 163.512MM ID X 220MM OD X 71MM W

Taconite Seal; 220MM Outer Diameter; 71MM Overall Width

Part #

TAS148X0607

BDI #
21856739

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3760.9626000000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,760.96 / each
$ 4,091.23 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
4054364789022
Product Group - BDI
S02250
Noun
Seal
Keyword String
Taconite
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
67.24091
Product Detail
Taconite Seal
Product Specification
220MM Outer Diameter; 71MM Overall Width
Long Description
Taconite Seal; 220MM Outer Diameter; 71MM Overall Width