https://www.bdiexpress.com/medias/INDXXXXXXXXX-25082396-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA3NDh8aW1hZ2UvanBlZ3xhR1ZpTDJnd01TOHhNREEzTmpVeE1UY3pNVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RJek9UWmZNekF3V0RNd01DNXFjR2N8ZTBjNGVjZTQxMjlkYzJiYWMwNjg1Mzc5MmYyOWM3NGZlYmZjNTNlMDY3YTdjODc3ZjExYzhjZjM4NzdlODFkMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25082396-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA3NDh8aW1hZ2UvanBlZ3xhR1ZpTDJnd01TOHhNREEzTmpVeE1UY3pNVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RJek9UWmZNekF3V0RNd01DNXFjR2N8ZTBjNGVjZTQxMjlkYzJiYWMwNjg1Mzc5MmYyOWM3NGZlYmZjNTNlMDY3YTdjODc3ZjExYzhjZjM4NzdlODFkMw
25082396
密封装置
VULCAN SEALS
VULCAN SEALS
VP2.3/4.10LB
VULCAN SEALS VULCAN SEALS
描述
VULCAN SEALS VP2.3/4.10LB
Gland Packing; 3/4" Size; 120Bar Pressure Rating; 25M/S Rotary Speed; -200 to 280 Degree C Temperature; 0 to 14 PH Range; PTFE Graphite; Yarns Style
制造商部件号
VP2.3/4.10LB
BDI部件号
25082396
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/VP2-3-4-10LB/p/25082396
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02180
名称
Packing
关键字串
Gland
产品明细
Gland Packing
产品规格
3/4" Size; 120Bar Pressure Rating; 25M/S Rotary Speed; -200 to 280 Degree C Temperature; 0 to 14 PH Range; PTFE Graphite; Yarns Style
详细描述
Gland Packing; 3/4" Size; 120Bar Pressure Rating; 25M/S Rotary Speed; -200 to 280 Degree C Temperature; 0 to 14 PH Range; PTFE Graphite; Yarns Style

