Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSA-MCP-47 https://www.bdiexpress.com/medias/INDU-S-FOAMXX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMXxpbWFnZS9qcGVnfGFHTmpMMmd6WlM4eE1EYzJOekF5TmpjME9UUTNNQzlKVGtSVkxWTmZSazlCVFZoWVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8YTNjYTVjN2M1N2I1Y2FkYWQ3MWFiYzVlOWFjOTE0MTU5MmZmNmFjZmVmNDEwMTllYTJiNmNhNmIzODkxZTAwNA
23736623 Sealing Devices 

USA SEALING USA SEALING

ZUSA-MCP-47

Description

ZUSA-MCP-47 12" W X 3/8" THK X 12" L ; POLYURETHANE FOAM SHEET W/AADHV

Extended Life Microcellular Polyurethane Foam Sheet With Acrylic Adhesive, 3/8" Thick X 12" Width X 12" Length, Black Color, Polyurethane Foam is a Versatile Material Used For Shock Absorption and Cushioning, With Its Micro-Cellular Structure, This Polyurethane Withstands Repetitive and Extended Periods of Compression Longer Than Other Foam Materials, It is an Excellent Shock Absorbing and is Often Used Inside Devices and Equipment That Need to Last For Several Years, Such as Phones, Cars and Helmets

Part #

ZUSA-MCP-47

BDI #
23736623

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.18
EAN
0193005157029
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
Extended Life Microcellular Polyurethane Foam Sheet With Acrylic Adhesive, 3/8" Thick X 12" Width X 12" Length, Black Color
Long Description
Extended Life Microcellular Polyurethane Foam Sheet With Acrylic Adhesive, 3/8" Thick X 12" Width X 12" Length, Black Color, Polyurethane Foam is a Versatile Material Used For Shock Absorption and Cushioning, With Its Micro-Cellular Structure, This Polyurethane Withstands Repetitive and Extended Periods of Compression Longer Than Other Foam Materials, It is an Excellent Shock Absorbing and is Often Used Inside Devices and Equipment That Need to Last For Several Years, Such as Phones, Cars and Helmets