Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSA12CR10480-22 https://www.bdiexpress.com/medias/INDU-S-SHEETX-FOAM-BRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMTJ8aW1hZ2UvanBlZ3xhR1U0TDJnNFpDODVOVGs0TVRReE5EWTBOakEyTG1wd1p3fDdkNzg1MjllMGZlZTQ5NGM4OWZhNWM3ZTRlYmYwYmE2MGI1MDg4YTFmOTg1M2JiYmM2ZGEzYTI1MDNhMzY2YmY
23753413 Sealing Devices 

USA SEALING USA SEALING

ZUSA12CR10480-22

Description

ZUSA12CR10480-22 4" W X 1/4" THK X 36" L ; SILICONE FOAM STRIP W/AADHV

Low Compression Set Silicone Foam Strip With High Temperature Adhesive, 1/4" Thick X 4" Width X 36" Length, Brown Color, Silicone Displays Excellent Resistance to High and Low Temperatures, Compression Set, Chemicals and Weather, Applications Include Gaskets, Heat Shields, Fire Stops, Cushions and Insulation For a Wide Variety of Applications, This Silicone Bounces Back to Its Shape After Long Term or Repeated Compression, It is An Excellent Material For Use In Creating Devices, Equipment and Components That Must Last For Years

Part #

ZUSA12CR10480-22

BDI #
23753413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.315
EAN
0193005180508
Product Group - BDI
R00104
Noun
Strip
Manufacturer URL
https://usasealing.com
Product Detail
Strip
Product Specification
Low Compression Set Silicone Foam Strip With High Temperature Adhesive, 1/4" Thick X 4" Width X 36" Length, Brown Color
Long Description
Low Compression Set Silicone Foam Strip With High Temperature Adhesive, 1/4" Thick X 4" Width X 36" Length, Brown Color, Silicone Displays Excellent Resistance to High and Low Temperatures, Compression Set, Chemicals and Weather, Applications Include Gaskets, Heat Shields, Fire Stops, Cushions and Insulation For a Wide Variety of Applications, This Silicone Bounces Back to Its Shape After Long Term or Repeated Compression, It is An Excellent Material For Use In Creating Devices, Equipment and Components That Must Last For Years