https://www.bdiexpress.com/medias/INDLOCTIPXXX-22384731-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0OHxpbWFnZS9qcGVnfGFEWmlMMmhsWWk4eE1EZzFNams1T1RVMk1USTBOaTlKVGtSTVQwTlVTVkJZV0ZoZk1qSXpPRFEzTXpGZk16QXdlRE13TUM1cWNHY3xkM2JiYjBhMzk1YjU2MDE5ZWM5NGMxNzM4OGVkZWFjYjU1OGJiMjdiMmZjNzdhNzI1OTc5MjcyNzJiZjdkZjk1
https://www.bdiexpress.com/medias/INDLOCTIPXXX-22384731-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0OHxpbWFnZS9qcGVnfGFEWmlMMmhsWWk4eE1EZzFNams1T1RVMk1USTBOaTlKVGtSTVQwTlVTVkJZV0ZoZk1qSXpPRFEzTXpGZk16QXdlRE13TUM1cWNHY3xkM2JiYjBhMzk1YjU2MDE5ZWM5NGMxNzM4OGVkZWFjYjU1OGJiMjdiMmZjNzdhNzI1OTc5MjcyNzJiZjdkZjk1
LOCTITE
LOCTITE
1635176
LOCTITE LOCTITE
Description
1635176 TAPER DISPENSE NEEDLE ; 23GA 1/4" SS 50EA/PAK
Dispense Tip; 1/4" Length; 23 Gauge; Orange Color; Stainless Steel Material; High Precision
Part #
1635176
BDI #
22384731
Details
52.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/1635176/p/22384731
Your Price
$ 52.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.03
EAN
0079340988477
Product Group - BDI
G00268
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Product Detail
Dispense Tip
Product Specification
1/4" Length; 23 Gauge; Orange Color; Stainless Steel Material; High Precision
Long Description
Dispense Tip; 1/4" Length; 23 Gauge; Orange Color; Stainless Steel Material; High Precision

