IRWIN TOOLS
IRWIN TOOLS
1932893
IRWIN TOOLS IRWIN TOOLS
Description
1932893 CHALK TWISTED LINE ; 100' POLYESTER REPLACEMENT LINE
Chalk Reel Line; White Color; 100FT Nominal Length; Twisted Polyester Material; Chalk Line Type; Irwin Strait-Line
Part #
1932893
BDI #
22136241
Details
3.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/1932893/p/22136241
Your Price
$ 3.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112304
Weight / Kilogram
0.018
EAN
0042526936920
Product Group - BDI
G00268
Noun
Line
Keyword String
Chalk Reel
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
586-1932893
Product Detail
Chalk Reel Line
Product Specification
White Color; 100FT Nominal Length; Twisted Polyester Material; Irwin Strait-Line
Long Description
Chalk Reel Line; White Color; 100FT Nominal Length; Twisted Polyester Material; Chalk Line Type; Irwin Strait-Line

