https://www.bdiexpress.com/medias/MFRORSTOOLXX-27902582-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjR8aW1hZ2UvanBlZ3xhRGxrTDJoalpTOHhNRFkwTlRBd016ZzJNakEwTmk5TlJsSlBVbE5VVDA5TVdGaGZNamM1TURJMU9ESmZNekF3ZURNd01DNXFjR2N8MThhY2IwNTFkZTNjMzc1MWViY2UzNjFmOGM2NjJmNjM4YjQ1ODMwZTYzZTNkNzQyYmRhYzExZDcxYzkyZTI4Zg
https://www.bdiexpress.com/medias/MFRORSTOOLXX-27902582-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjR8aW1hZ2UvanBlZ3xhRGxrTDJoalpTOHhNRFkwTlRBd016ZzJNakEwTmk5TlJsSlBVbE5VVDA5TVdGaGZNamM1TURJMU9ESmZNekF3ZURNd01DNXFjR2N8MThhY2IwNTFkZTNjMzc1MWViY2UzNjFmOGM2NjJmNjM4YjQ1ODMwZTYzZTNkNzQyYmRhYzExZDcxYzkyZTI4Zg
WYPO
WYPO
2000
WYPO WYPO
Description
2000 TIP RESURFACING TOOL
Tip Re-Surfacing Tool; 5/8" Diameter; 2-3/8 Length; Aluminum Material
Part #
2000
BDI #
27902582
Details
11.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/2000/p/27902582
Your Price
$ 11.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0640024890111
Product Group - BDI
G00360
Noun
Tool
Keyword String
Tip Re-Surfacing
Manufacturer URL
https://www.wypo.com
Weight / LBS
0.05
Product Detail
Tip Re-Surfacing Tool
Product Specification
5/8" Diameter; 2-3/8 Length; Aluminum Material
Long Description
Tip Re-Surfacing Tool; 5/8" Diameter; 2-3/8 Length; Aluminum Material

