21462083
工具
UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT
22047
UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT
描述
UNITED ABRASIVE-SAIT 22047
Abrasive Cutting Wheel; 6" Diameter; 0.045" Thickness; 7/8" Arbor; 10200 RPM Maximum; Special Aluminum Oxide Grain; Extremely Fast Burr-Free Cutting With Long Life; Exceptional Performance; So Unique It Has A Patent; Unique - Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In Accordance With ANSI B7.1; Special Aluminum Oxide Formulation Offers The Fastest Cutting - Longest Lasting Thin Wheel; Externally Reinforced With Fiberglass Layers To Provide Ultimate Safety In A Thin Wheel; Proprietary Bonding System Allows For Faster - Burr Free Cuts; Reusable 5/8"-11 Adapter For Use On Type 27 / Type 42 Reinforced Wheels With A 7/8" Arbor And A Maximum Diameter Of 5" And A Wheel Thickness Of .045" To 1/8" Is Available In Accessories. Part #95055
制造商部件号
22047
BDI部件号
21462083
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/22047/p/21462083
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 50 |
产品详细信息
分类
最低订购量
无
EAN条码
0699053220475
重量 / Kilogram
3.47
Product Group - BDI
G00100
名称
Cutting Wheel
关键字串
Abrasive
产品明细
Abrasive Cutting Wheel
产品规格
6" Diameter; 0.045" Thickness; 7/8" Arbor; 10200 RPM Maximum
详细描述
Abrasive Cutting Wheel; 6" Diameter; 0.045" Thickness; 7/8" Arbor; 10200 RPM Maximum; Special Aluminum Oxide Grain; Extremely Fast Burr-Free Cutting With Long Life; Exceptional Performance; So Unique It Has A Patent; Unique - Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In Accordance With ANSI B7.1; Special Aluminum Oxide Formulation Offers The Fastest Cutting - Longest Lasting Thin Wheel; Externally Reinforced With Fiberglass Layers To Provide Ultimate Safety In A Thin Wheel; Proprietary Bonding System Allows For Faster - Burr Free Cuts; Reusable 5/8"-11 Adapter For Use On Type 27 / Type 42 Reinforced Wheels With A 7/8" Arbor And A Maximum Diameter Of 5" And A Wheel Thickness Of .045" To 1/8" Is Available In Accessories. Part #95055

