KOMELON TAPE MEASURE
KOMELON TAPE MEASURE
7125
KOMELON TAPE MEASURE KOMELON TAPE MEASURE
Description
7125 MAGNETIC TIP TAPE MEASURE ; 25' MAGGRIP TAPE RULE
Measuring Tape; +/- 1/32 Accuracy; Nylon Coating Blade Finish; Inch Blade Graduation Style; 25FT Blade Nominal Length; Steel Blade Material; A14 Blade Style; 1" Nominal Blade Width; ABS Plastic Case Material; Green Color; Magnetic Dual End Hook End Type; 1/16" Graduation; 1/16" at 1" and 1/16" at 1FT Increment at Scale; Inch Measuring System; Belt Clip Mounting; 1 Number of Scale; Spring Return Motion; 19.2" Stud Marking; Double Side Tape Type
Part #
7125
BDI #
25229691
Details
28.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/7125/p/25229691
Your Price
$ 28.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111801
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Tape
Keyword String
Measuring
Manufacturer Item Number
416-7125
Weight / LBS
1.08
Product Detail
Measuring Tape
Product Specification
+/- 1/32 Accuracy; Nylon Coating Blade Finish; Inch Blade Graduation Style; 25FT Blade Nominal Length; Steel Blade Material; A14 Blade Style; 1" Nominal Blade Width; ABS Plastic Case Material; Green Color; Magnetic Dual End Hook End Type; 1/16" Graduation; 1/16" at 1" and 1/16" at 1FT Increment at Scale; Inch Measuring System; Belt Clip Mounting; 1 Number of Scale; Spring Return Motion; 19.2" Stud Marking; Double Side Tape Type
Long Description
Measuring Tape; +/- 1/32 Accuracy; Nylon Coating Blade Finish; Inch Blade Graduation Style; 25FT Blade Nominal Length; Steel Blade Material; A14 Blade Style; 1" Nominal Blade Width; ABS Plastic Case Material; Green Color; Magnetic Dual End Hook End Type; 1/16" Graduation; 1/16" at 1" and 1/16" at 1FT Increment at Scale; Inch Measuring System; Belt Clip Mounting; 1 Number of Scale; Spring Return Motion; 19.2" Stud Marking; Double Side Tape Type
