Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

75XT006AA https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT006AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2M3xpbWFnZS9qcGVnfGFEVTJMMmczWkM4eE1EUXhPVE0wTWpjek56UXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd01EWkJRVjh6TURCNE16QXdMbXB3Wnd8Y2Q5ZWI0NWNiNGZkMzRkYzBlNmE4OTI2ZWQzYmZhMmNhYjg4MmQ2MTcxYWUyMjg3ZGFmMTk4OTU2ODI1NWE4MQ
21492582 Tools 

GUARD AIR GUARD AIR

75XT006AA

Description

75XT006AA SAFETY AIR GUN ; 2.8LB O/P 108DB NOISE 54CFM W/6" EXT

Blow Gun; 54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 6" Extension Nominal Length; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; 2.8LB Output

Part #

75XT006AA

BDI #
21492582

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.7754 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 54.78 / each
$ 54.78 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
GUARD AIR
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0690773004628
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-75XT006AA
Weight / LBS
0.77
Product Detail
Blow Gun
Product Specification
54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 6" Extension Nominal Length; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; 2.8LB Output
Long Description
Blow Gun; 54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 6" Extension Nominal Length; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; 2.8LB Output