https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-83SG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MHxpbWFnZS9qcGVnfGFESmtMMmcwT1M4eE1ETXlPRGt4T0RnMU1UWXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemd6VTBkZk16QXdlRE13TUM1cWNHY3wwYWM0MDg0MGU0Mjc2NDVkM2EzNmE0ZDA1OTM1NDFkZjYyYWRkZWVmNDkxMWE0MTY1ODJkMjAxMDgyMDVlZWFj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-83SG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MHxpbWFnZS9qcGVnfGFESmtMMmcwT1M4eE1ETXlPRGt4T0RnMU1UWXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemd6VTBkZk16QXdlRE13TUM1cWNHY3wwYWM0MDg0MGU0Mjc2NDVkM2EzNmE0ZDA1OTM1NDFkZjYyYWRkZWVmNDkxMWE0MTY1ODJkMjAxMDgyMDVlZWFj
GUARDAIR
GUARDAIR
83SG
GUARDAIR GUARDAIR
Description
83SG PNEUMATIC OIL GUN ; 1/4" FNPT INLET
Blow Gun; 9CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 12" Extension Nominal Length; Cast Aluminum Handle Material; 6.5" Nominal Height; Includes 1QT Screw On Container; 12" Extension; 1/4" FNPT Inlet Size; 18.8" Nominal Length; Aluminum Material; 120PSI Maximum Operating Pressure; 90PSI Output; 4.5" Nominal Width
Part #
83SG
BDI #
24937586
Details
210.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/83SG/p/24937586
Your Price
$ 210.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0
EAN
0690773007148
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-83SG
Weight / LBS
2.46
Product Detail
Blow Gun
Product Specification
9CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 12" Extension Nominal Length; Cast Aluminum Handle Material; 6.5" Nominal Height; Includes 1QT Screw On Container; 12" Extension; 1/4" FNPT Inlet Size; 18.8" Nominal Length; Aluminum Material; 120PSI Maximum Operating Pressure; 90PSI Output; 4.5" Nominal Width
Long Description
Blow Gun; 9CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 12" Extension Nominal Length; Cast Aluminum Handle Material; 6.5" Nominal Height; Includes 1QT Screw On Container; 12" Extension; 1/4" FNPT Inlet Size; 18.8" Nominal Length; Aluminum Material; 120PSI Maximum Operating Pressure; 90PSI Output; 4.5" Nominal Width

