CLIMAX METAL
CLIMAX METAL
A-3
CLIMAX METAL CLIMAX METAL
Description
A-3 MOTOR SHAFT ARBOR ; 3/8" SHAFT 4-1/16" OAL EXTRA LONG DELUXE
Motor Shaft Arbor; 3/8" Shaft; 1/2" Wheel Hole; 4-1/16" Length; 1-1/2" Washer Diameter; 2-1/2" Threaded Length; Extra Long; Machined Washer
Part #
A-3
BDI #
193785

Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/A-3/p/193785
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23231202
Weight / Kilogram
0.5
EAN
0044861004678
Product Group - BDI
M02194
Noun
Arbor
Keyword String
Motor Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Motor Shaft Arbor
Product Specification
3/8" Shaft; 1/2" Wheel Hole; 4-1/16" Length; 1-1/2" Washer Diameter; 2-1/2" Threaded Length; Extra Long; Machined Washer
Long Description
Motor Shaft Arbor; 3/8" Shaft; 1/2" Wheel Hole; 4-1/16" Length; 1-1/2" Washer Diameter; 2-1/2" Threaded Length; Extra Long; Machined Washer