CLIMAX METAL
CLIMAX METAL
AL-5
CLIMAX METAL CLIMAX METAL
Description
AL-5 MOTOR SHAFT ARBOR ; 5/8" SHAFT 3-1/2" OAL STANDARD DELUXE
Motor Shaft Arbor; 5/8" Shaft; 1/2" Wheel Hole; 1-13/16" Length; 1-1/2" Washer Diameter; 1-1/8" Wheel Hole; 2-13/16" Threaded Length; Heavy Duty; Stamped Washer
Part #
AL-5
BDI #
193806
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/AL-5/p/193806
Your Price
$ 15.45 / each
$ 16.00 / each BDIExpress
$ 16.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23231202
Weight / Kilogram
0.227
EAN
0044861021002
Product Group - BDI
M02194
Noun
Arbor
Keyword String
Motor Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Motor Shaft Arbor
Product Specification
5/8" Shaft; 1/2" Wheel Hole; 1-13/16" Length; 1-1/2" Washer Diameter; 1-1/8" Wheel Hole; 2-13/16" Threaded Length; Heavy Duty; Stamped Washer
Long Description
Motor Shaft Arbor; 5/8" Shaft; 1/2" Wheel Hole; 1-13/16" Length; 1-1/2" Washer Diameter; 1-1/8" Wheel Hole; 2-13/16" Threaded Length; Heavy Duty; Stamped Washer

