CLIMAX METAL
CLIMAX METAL
AL-5FS-L
CLIMAX METAL CLIMAX METAL
Description
AL-5FS-L MOTOR SHAFT ARBOR ; 5/8" SHAFT 6-1/4" OAL HEAVY-DUTY ECONOMY
Motor Shaft Arbor; 5/8" Shaft; 1/2" Wheel Hole; 6-1/4" Length; 1-5/8" Washer Diameter; 2-1/4" Threaded Length; Standard; Machined Washer
Part #
AL-5FS-L
BDI #
193808
Details
32.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/AL-5FS-L/p/193808
Your Price
$ 32.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23231202
Weight / Kilogram
0.431
EAN
0044861022955
Product Group - BDI
M02194
Noun
Arbor
Keyword String
Motor Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Motor Shaft Arbor
Product Specification
5/8" Shaft; 1/2" Wheel Hole; 6-1/4" Length; 1-5/8" Washer Diameter; 2-1/4" Threaded Length; Standard; Machined Washer
Long Description
Motor Shaft Arbor; 5/8" Shaft; 1/2" Wheel Hole; 6-1/4" Length; 1-5/8" Washer Diameter; 2-1/4" Threaded Length; Standard; Machined Washer


