IRWIN TOOLS
IRWIN TOOLS
10231
IRWIN TOOLS IRWIN TOOLS
Description
10231 STEP DRILL BIT ; NO 1 1/8-1/2" 13 SZ
High Speed Steel Fractional Self-Starting, Size 1, 1/8" and 1/2" Hole Sizes, 13 Steps Number Of Holes
Part #
10231
BDI #
18489929
Details
34.127689870000005
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/10231/p/18489929
Your Price
$ 34.13 / each
$ 34.41 / each BDIExpress
$ 34.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.061
EAN
0038548101019
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill Step
Manufacturer URL
https://www.irwin.com
Product Detail
Step Drill Bit
Product Specification
High Speed Steel Fractional Self-Starting, Size 1, 1/8" and 1/2" Hole Sizes, 13 Steps Number Of Holes
Long Description
High Speed Steel Fractional Self-Starting, Size 1, 1/8" and 1/2" Hole Sizes, 13 Steps Number Of Holes