

STANLEY
STANLEY
11-987
STANLEY STANLEY
Description
11-987 UTILITY BLADE ; SAFETY/CARTON ROUNDPOINT 5/PAK
Knife Blade; 0.025" Bar Thickness; 1-7/8" Nominal Blade Length; Trapezoid Blade Shape; Rounded Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 5/Card Quantity; Replacement Blade Type; Stanley
Part #
11-987
BDI #
25846759

Details
3.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/11-987/p/25846759
Your Price
$ 3.21 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111501
Weight / Kilogram
0.023
EAN
0076174119879
Product Group - BDI
G00140
Noun
Blade
Weight / LBS
0.05
Product Detail
Knife Blade
Product Specification
0.025" Bar Thickness; 1-7/8" Nominal Blade Length; Trapezoid Blade Shape; Rounded Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 5/Card Quantity; Replacement Blade Type; Stanley
Long Description
Knife Blade; 0.025" Bar Thickness; 1-7/8" Nominal Blade Length; Trapezoid Blade Shape; Rounded Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 5/Card Quantity; Replacement Blade Type; Stanley