KLEIN TOOLS
KLEIN TOOLS
11055
KLEIN TOOLS KLEIN TOOLS
Description
11055 WIRE STRIPPER CUTTER DBL DIPPED ; 10.75IN LG
Crimper and Stripper; 10 AWG to18 AWG Solid/12 AWG to20 AWG Stranded Wire Capacity; Blue/Yellow Handle Color; Steel Core and Plastic Dipped Handle Material; 7-1/8" Nominal Length; 7-1/8" Nominal Overall Length; 18 AWG Maximum Strips Solid Wire; 10 AWG Minimum Strips Solid Wire; 20 AWG Maximim Strips Stranded Wire; 12 AWG Minimum Strips Stranded Wire
Part #
11055
BDI #
20092655

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/11055/p/20092655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644740572
Product Group - BDI
G00140
Noun
Crimper and Stripper
Product Detail
Crimper and Stripper
Product Specification
10 AWG to18 AWG Solid/12 AWG to20 AWG Stranded Wire Capacity; Blue/Yellow Handle Color; Steel Core and Plastic Dipped Handle Material; 7-1/8" Nominal Length; 7-1/8" Nominal Overall Length; 18 AWG Maximum Strips Solid Wire; 10 AWG Minimum Strips Solid Wire; 20 AWG Maximim Strips Stranded Wire; 12 AWG Minimum Strips Stranded Wire
Long Description
Crimper and Stripper; 10 AWG to18 AWG Solid/12 AWG to20 AWG Stranded Wire Capacity; Blue/Yellow Handle Color; Steel Core and Plastic Dipped Handle Material; 7-1/8" Nominal Length; 7-1/8" Nominal Overall Length; 18 AWG Maximum Strips Solid Wire; 10 AWG Minimum Strips Solid Wire; 20 AWG Maximim Strips Stranded Wire; 12 AWG Minimum Strips Stranded Wire