

JACKSON SAFETY
JACKSON SAFETY
14798
JACKSON SAFETY JACKSON SAFETY
Description
14798 REPLACEMENT CENTREING PIN, HARDENED STEEL FOR 6 CENTREING HEAD (SMARTCATALOG)
Replacement Pin; #6 Standard Centering Head Type; Hardened Steel Material; Replacement Centering Pin; Polished Finish; For Centering Head
Part #
14798
BDI #
27928805

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/14798/p/27928805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
626053604967
Product Group - BDI
G00190
Harmonized Tariff Code
8207.19.60.90
Noun
Pin
Keyword String
Replacement
Manufacturer URL
https://www.jacksonsafety.com
Product Detail
Replacement Pin
Product Specification
#6 Standard Centering Head Type; Hardened Steel Material; Replacement Centering Pin; Polished Finish
Long Description
Replacement Pin; #6 Standard Centering Head Type; Hardened Steel Material; Replacement Centering Pin; Polished Finish; For Centering Head