IRWIN TOOLS
IRWIN TOOLS
15104
IRWIN TOOLS IRWIN TOOLS
Description
15104 STEP DRILL BIT ; NO 4T 3/16-7/8" TIN 12 SZ
Step Drill Bit; 7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; TiN Finish; 3/8" Maximum Material Thickness; Fractional Measurement Type; 12 Number of Steps; Carded Packing Type; 3/8" Nominal Shank Diameter; Tree - Step DrillTool Shape; Step Drill Bit Type; Irwin
Part #
15104
BDI #
18492344

Details
141.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/15104/p/18492344
Your Price
$ 141.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.102
EAN
0038548151045
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Product Detail
Step Drill Bit
Product Specification
7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; TiN Finish; 3/8" Maximum Material Thickness; Fractional Measurement Type; 12 Number of Steps; Carded Packing Type; 3/8" Nominal Shank Diameter; Tree - Step DrillTool Shape; Step Drill Bit Type
Long Description
Step Drill Bit; 7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; TiN Finish; 3/8" Maximum Material Thickness; Fractional Measurement Type; 12 Number of Steps; Carded Packing Type; 3/8" Nominal Shank Diameter; Tree - Step DrillTool Shape; Step Drill Bit Type; Irwin