IRWIN TOOLS
IRWIN TOOLS
15502
IRWIN TOOLS IRWIN TOOLS
Description
15502 STEP DRILL SET ; #502T 3PC SET TITANIUM NITRADE
Step Drill Bit Set; HSS Cutting Edge Material; 3/Set Quantity; Step Drill Set Type; Includes 3 Piece TiN set Includes TiN No. 1T, 2T and 3T; For Stainless Steel, Copper, Brass, Aluminum, Plastic and Laminate Applicable Material; Irwin Unibit
Part #
15502
BDI #
18492375

Details
244.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/15502/p/18492375
Your Price
$ 244.11 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.19
EAN
0038548155029
Product Group - BDI
G00140
Noun
Bit Set
Keyword String
Step Drill
Manufacturer URL
https://www.irwin.com
Weight / LBS
0.35
Product Detail
Step Drill Bit Set
Product Specification
HSS Cutting Edge Material; 3/Set Quantity; Step Drill Set Type
Long Description
Step Drill Bit Set; HSS Cutting Edge Material; 3/Set Quantity; Step Drill Set Type; Includes 3 Piece TiN set Includes TiN No. 1T, 2T and 3T; For Stainless Steel, Copper, Brass, Aluminum, Plastic and Laminate Applicable Material; Irwin Unibit