FIRST AID ONLY
FIRST AID ONLY
17-008
FIRST AID ONLY FIRST AID ONLY
Description
17-008 SCISSOR ; 4" RED HANDLE 1000/PAK
Shear and Scissor; Stainless Steel Scissor; Straight Cut Type; 4" Cutting Nominal Length; Steel Finish; Plastic Handle Material; Plastic Handle Type; Stainless Steel Material; 4" Overall Nominal Length
Part #
17-008
BDI #
24904227
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/17-008/p/24904227
Your Price
$ 1.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
44121618
Weight / Kilogram
0.01
EAN
0738743170086
Product Group - BDI
G00190
Noun
Shear and Scissor
Manufacturer Internal Number
579-17-008
Product Detail
Shear and Scissor
Product Specification
Stainless Steel Scissor; Straight Cut Type; 4" Cutting Nominal Length; Steel Finish; Plastic Handle Material; Plastic Handle Type; Stainless Steel Material; 4" Overall Nominal Length
Long Description
Shear and Scissor; Stainless Steel Scissor; Straight Cut Type; 4" Cutting Nominal Length; Steel Finish; Plastic Handle Material; Plastic Handle Type; Stainless Steel Material; 4" Overall Nominal Length


