https://www.bdiexpress.com/medias/INDMARTORXXX-25133129-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODB8aW1hZ2UvanBlZ3xhREl4TDJnNVl5OHhNRFUzTXpZek5qVTJOekEzTUM5SlRrUk5RVkpVVDFKWVdGaGZNalV4TXpNeE1qbGZNekF3ZURNd01DNXFjR2N8ZDhmNDk1ZjFjZGZkMTZmMGY5OTQxNmRiYzFhZTZkMDk2OWZjODU1ZjZjMDI0NDcwMzRmZTYxNjEzNWY3ZGYyYQ
https://www.bdiexpress.com/medias/INDMARTORXXX-25133129-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODB8aW1hZ2UvanBlZ3xhREl4TDJnNVl5OHhNRFUzTXpZek5qVTJOekEzTUM5SlRrUk5RVkpVVDFKWVdGaGZNalV4TXpNeE1qbGZNekF3ZURNd01DNXFjR2N8ZDhmNDk1ZjFjZGZkMTZmMGY5OTQxNmRiYzFhZTZkMDk2OWZjODU1ZjZjMDI0NDcwMzRmZTYxNjEzNWY3ZGYyYQ
MARTOR KNIVES
MARTOR KNIVES
175001.02
MARTOR KNIVES MARTOR KNIVES
Description
175001.02 SAFETY KNIFE ; 1-17/32"OAL HANDLE DOUBLE SIDED SLIDER
Safety Knife; 10MM Cutting Depth; 109.5MM Length; 13.5MM Width; 34MM Height; Glass Fibre Reinforced Plastic Basic Material; For Cartons
Part #
175001.02
BDI #
25133129
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/175001-02/p/25133129
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111501
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.60.60
Noun
Knife
Keyword String
Safety
Manufacturer URL
https://www.martor.com
Product Detail
Safety Knife
Product Specification
10MM Cutting Depth; 109.5MM Length; 13.5MM Width; 34MM Height; Glass Fibre Reinforced Plastic Basic Material
Long Description
Safety Knife; 10MM Cutting Depth; 109.5MM Length; 13.5MM Width; 34MM Height; Glass Fibre Reinforced Plastic Basic Material; For Cartons

