

WESTWARD TOOL
WESTWARD TOOL
1CNZ2
WESTWARD TOOL WESTWARD TOOL
Description
1CNZ2 SNAP-OFF UTILITY KNIFE ; 5IN OAL 10/PAK
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD QUICK-CHANGE BLADE EDGE TYPE SMOOTH BLADE FINISH POLISHED BLADE LENGTH 3 1/4 IN BLADE MATERIAL STEEL BLADE OPERATION MANUAL RETRACTING BLADE THICKNESS 0.02 IN BLADE TIP STANDARD BLADE TYP
Part #
1CNZ2
BDI #
26433477

Details
13.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/1CNZ2/p/26433477
Your Price
$ 13.41 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111503
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD QUICK-CHANGE BLADE EDGE TYPE SMOOTH BLADE FINISH POLISHED BLADE LENGTH 3 1/4 IN BLADE MATERIAL STEEL BLADE OPERATION MANUAL RETRACTING BLADE THICKNESS 0.02 IN BLADE TIP STANDARD BLADE TYP