

WESTWARD TOOL
WESTWARD TOOL
1YJD2
WESTWARD TOOL WESTWARD TOOL
Description
1YJD2 SAFETY KNIFE, 2 3/8" BLADE PROJECTION LEN STEEL BLADE (SMARTCATALOG)
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD TOOLS NEEDED BLADE EDGE TYPE UTILITY BLADE PROJECTION LENGTH 2 3/8 IN BLADE MATERIAL STEEL BLADE OPERATION AUTOMATIC RETRACTING
Part #
1YJD2
BDI #
26426189

Details
26.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/1YJD2/p/26426189
Your Price
$ 26.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD TOOLS NEEDED BLADE EDGE TYPE UTILITY BLADE PROJECTION LENGTH 2 3/8 IN BLADE MATERIAL STEEL BLADE OPERATION AUTOMATIC RETRACTING