https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA68-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTV8aW1hZ2UvanBlZ3xhR1EzTDJoaFl5OHhNRFl5TXpFeU1qRTNPREEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRZNFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDk0NjQ4NGNhZDU2OTBjNzAwMTIzNTNiMDQyMWMyYzczZGZhOTliZjM4OTgzOTc1Y2Q1NmU3NDE5MjhhNjMwN2E
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA68-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTV8aW1hZ2UvanBlZ3xhR1EzTDJoaFl5OHhNRFl5TXpFeU1qRTNPREEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRZNFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDk0NjQ4NGNhZDU2OTBjNzAwMTIzNTNiMDQyMWMyYzczZGZhOTliZjM4OTgzOTc1Y2Q1NmU3NDE5MjhhNjMwN2E
SPEEDAIRE
SPEEDAIRE
21AA68
SPEEDAIRE SPEEDAIRE
Description
21AA68 AIR-POWERED DRILL, PISTOL GRIP 3/8 IN (SMARTCATALOG)
PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM TORQUE 3.90 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 4.00 CFM AT FULL LOAD 16.0 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL COMPOSITE VARIABLE SPEED NO THROTTLE TYPE TRIGGER BEARINGS
Part #
21AA68
BDI #
26477908
Details
152.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/21AA68/p/26477908
Your Price
$ 152.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM TORQUE 3.90 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 4.00 CFM AT FULL LOAD 16.0 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL COMPOSITE VARIABLE SPEED NO THROTTLE TYPE TRIGGER BEARINGS

