https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA74-AW02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjZ8aW1hZ2UvanBlZ3xhR1k0TDJnek1DOHhNRFl5TXpFeU5EUTNNVGd6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRjMFgwRlhNREpmTXpBd2VETXdNQzVxY0djfDc5YmJhMGU0ODI2MDJjMmUzNDg5MDJhOWFiNTI4MGNlZDkzNGE2NjQ3OWIwYjA1NDAwODgyMjgxOTU3Y2U3NmM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA74-AW02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjZ8aW1hZ2UvanBlZ3xhR1k0TDJnek1DOHhNRFl5TXpFeU5EUTNNVGd6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRjMFgwRlhNREpmTXpBd2VETXdNQzVxY0djfDc5YmJhMGU0ODI2MDJjMmUzNDg5MDJhOWFiNTI4MGNlZDkzNGE2NjQ3OWIwYjA1NDAwODgyMjgxOTU3Y2U3NmM
SPEEDAIRE
SPEEDAIRE
21AA74
SPEEDAIRE SPEEDAIRE
Description
21AA74 AIR-POWERED DRILL, PISTOL GRIP 1/2 IN (SMARTCATALOG)
REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 400 RPM TORQUE 14.80 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 4.00 CFM AT FULL LOAD 16.0 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL ALUMINUM VARIABLE SPEED NO THROTTLE TYPE TRIGG
Part #
21AA74
BDI #
26444735
Details
331.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/21AA74/p/26444735
Your Price
$ 331.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 400 RPM TORQUE 14.80 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 4.00 CFM AT FULL LOAD 16.0 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL ALUMINUM VARIABLE SPEED NO THROTTLE TYPE TRIGG

