Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21AA78 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA78-AW02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjB8aW1hZ2UvanBlZ3xhR1ptTDJobVl5OHhNRFl5TXpFeU5qSXdPRFUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRjNFgwRlhNREpmTXpBd2VETXdNQzVxY0djfDNjNTExZDAwNTJlMGE2OGVkZjlhMjdmZThmZmY2MjIxMmI4YTdkNzQwZDAwYmZjNjQ5ZGY0OTgxNDQxMmRkY2E
26425222 Cutting Tools 

SPEEDAIRE SPEEDAIRE

21AA78

Description

21AA78 DRILL, IN-LINE 3/8 IN (SMARTCATALOG)

INLINE BODY STYLE AIR TOOLS FREE SPEED 22 000 RPM TORQUE 0.50 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 4.00 CFM AT FULL LOAD 16.0 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL ALUMINUM VARIABLE SPEED YES THROTTLE TYPE LEVER BEARINGS B

Part #

21AA78

BDI #
26425222

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

129.51075998000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 129.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
INLINE BODY STYLE AIR TOOLS FREE SPEED 22 000 RPM TORQUE 0.50 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 4.00 CFM AT FULL LOAD 16.0 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL ALUMINUM VARIABLE SPEED YES THROTTLE TYPE LEVER BEARINGS B