

SPEEDAIRE
SPEEDAIRE
21AC08
SPEEDAIRE SPEEDAIRE
Description
21AC08 AIR SAW RECIP, 9000 MAX SPM GENERAL (SMARTCATALOG)
RECIPROCATING SAW POWER SOURCE AIR POWERED ADJUSTABLE SHOE YES STROKE LENGTH 3/8 IN STROKE TYPE ORBITAL MAX STROKES PER MINUTE 9 000 YES VARIABLE SPEED TOOL WEIGHT 1.5 LB USAGE LEVEL GENERAL DUTY AIR CONSUMPTION 8 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESS
Part #
21AC08
BDI #
26410963

Details
543.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/21AC08/p/26410963
Your Price
$ 543.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
RECIPROCATING SAW POWER SOURCE AIR POWERED ADJUSTABLE SHOE YES STROKE LENGTH 3/8 IN STROKE TYPE ORBITAL MAX STROKES PER MINUTE 9 000 YES VARIABLE SPEED TOOL WEIGHT 1.5 LB USAGE LEVEL GENERAL DUTY AIR CONSUMPTION 8 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESS