

DAYTON MANUFACTURING
DAYTON MANUFACTURING
21UM99
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
21UM99 BAND SAW, HORIZONTAL 150 210 255 SFPM (SMARTCATALOG)
TYPE HORIZONTAL OPERATION SEMI-AUTOMATIC VOLTAGE 120/240V AC PHASE 1 RECTANGULAR CUTTING CAPACITY - HORIZONTAL 7 IN X 8 IN ROUND CUTTING CAPACITY - HORIZONTAL 7 IN SFPM RANGE 150 TO 255 MITER ANGLE RANGE 45 DEGREES NUMBER OF SP
Part #
21UM99
BDI #
26421093

Details
6776.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/21UM99/p/26421093
Your Price
$ 6,776.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
TYPE HORIZONTAL OPERATION SEMI-AUTOMATIC VOLTAGE 120/240V AC PHASE 1 RECTANGULAR CUTTING CAPACITY - HORIZONTAL 7 IN X 8 IN ROUND CUTTING CAPACITY - HORIZONTAL 7 IN SFPM RANGE 150 TO 255 MITER ANGLE RANGE 45 DEGREES NUMBER OF SP