https://www.bdiexpress.com/medias/INDXXXXXXXXX-479-22011-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5OHxpbWFnZS9qcGVnfGFHTmtMMmhpWVM4eE1EUTFNRGcwT0Rnd09EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5EYzVYekl5TURFeFh6TXdNSGd6TURBdWFuQm58OWU1NDRhODA3YWQ4ZTFkN2Y4NmFhODZmMTFlMDNkZGUzNDRiNGNjNDFlYTdjNTk5OTA5ODkzOTJlMzk5YzhjNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-479-22011-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5OHxpbWFnZS9qcGVnfGFHTmtMMmhpWVM4eE1EUTFNRGcwT0Rnd09EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5EYzVYekl5TURFeFh6TXdNSGd6TURBdWFuQm58OWU1NDRhODA3YWQ4ZTFkN2Y4NmFhODZmMTFlMDNkZGUzNDRiNGNjNDFlYTdjNTk5OTA5ODkzOTJlMzk5YzhjNg
STREAMLIGHT
STREAMLIGHT
22010
STREAMLIGHT STREAMLIGHT
Description
22010 CHARGER KIT ; 18650 W/TWO 18650 USB BATTERY 6/PAK
Punch; Black Oxide Finish; Alloy Steel Material; 8" Nominal Overall Length; 12/Box Quantity; Hex Stock Shape; 5/16" Stock Size; 1/8" Nominal Tip Size; Round Tip Type; Pin Punch Type; Mayhew Tools
Part #
22010
BDI #
24970103
Details
79.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/22010/p/24970103
Your Price
$ 79.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111704
Weight / Kilogram
0.283
EAN
0080926220102
Product Group - BDI
E02234
Noun
Punch
Product Detail
Punch
Product Specification
Black Oxide Finish; Alloy Steel Material; 8" Nominal Overall Length; 12/Box Quantity; Hex Stock Shape; 5/16" Stock Size; 1/8" Nominal Tip Size; Round Tip Type; Pin Punch Type; Mayhew Tools
Long Description
Punch; Black Oxide Finish; Alloy Steel Material; 8" Nominal Overall Length; 12/Box Quantity; Hex Stock Shape; 5/16" Stock Size; 1/8" Nominal Tip Size; Round Tip Type; Pin Punch Type; Mayhew Tools

