

WESTWARD TOOL
WESTWARD TOOL
22XP79
WESTWARD TOOL WESTWARD TOOL
Description
22XP79 SAFETY KNIFE, 2 7/16" BLADE PROJECTION LEN STEEL BLADE (SMARTCATALOG)
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD QUICK-CHANGE BLADE EDGE TYPE STRAIGHT BLADE FINISH POLISHED BLADE PROJECTION LENGTH 2 7/16 IN BLADE MATERIAL STEEL BLADE OPERATION AUTOMATIC RETRACTING
Part #
22XP79
BDI #
26446152

Details
39.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/22XP79/p/26446152
Your Price
$ 39.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD QUICK-CHANGE BLADE EDGE TYPE STRAIGHT BLADE FINISH POLISHED BLADE PROJECTION LENGTH 2 7/16 IN BLADE MATERIAL STEEL BLADE OPERATION AUTOMATIC RETRACTING