https://www.bdiexpress.com/medias/MFRGWWXXXXXX-24EL55-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzMzl8aW1hZ2UvanBlZ3xhR1E1TDJobE9TOHhNRFl4T0RZd01EUTRPRGs1TUM5TlJsSkhWMWRZV0ZoWVdGaGZNalJGVERVMVgwRlhNREZmTXpBd2VETXdNQzVxY0djfDRkNTFlNTlhN2M4ZTUwYTVkYTJkYmZkYjhiYjM1NDJkOWRhMzdlNWI1NTc0NGY1ZmQ4ZTNjZTBmODZkNWE4NzM
WESTWARD TOOL
WESTWARD TOOL
24EL55
WESTWARD TOOL WESTWARD TOOL
Description
24EL55 CIRCULAR SAW BLADE, BLADE DIA 7 1/4" MAX BLADE SPEED 7000RPM (SMARTCATALOG)
ARBOR SIZE 5/8 IN ARBOR SHAPE ROUND DIAMOND KNOCKOUT YES NUMBER OF TEETH 24 MAX CUTTING DEPTH 2 3/8 IN PRIMARY MATERIAL APPLICATION WOOD MATERIALS CUT WOOD CUTTING TYPE COMBINATION CUTTI
Part #
24EL55
BDI #
26422492
Details
19.05076787
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/24EL55/p/26422492
Your Price
$ 19.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
ARBOR SIZE 5/8 IN ARBOR SHAPE ROUND DIAMOND KNOCKOUT YES NUMBER OF TEETH 24 MAX CUTTING DEPTH 2 3/8 IN PRIMARY MATERIAL APPLICATION WOOD MATERIALS CUT WOOD CUTTING TYPE COMBINATION CUTTI