https://www.bdiexpress.com/medias/MFRORSSETXXX-27928034-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTh8aW1hZ2UvanBlZ3xhRFpsTDJnME5TOHhNRFkwTlRNMk1EWTNNamM1T0M5TlJsSlBVbE5UUlZSWVdGaGZNamM1TWpnd016UmZNekF3ZURNd01DNXFjR2N8YzViOTRmZjlmNjM3ZWYxY2JmODMwY2E0ZWVmZmUwM2I4MzhhYzkxNmFlMTUyNzc3OGYwMDEwZjNiOGU0NWE3Mw
https://www.bdiexpress.com/medias/MFRORSSETXXX-27928034-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTh8aW1hZ2UvanBlZ3xhRFpsTDJnME5TOHhNRFkwTlRNMk1EWTNNamM1T0M5TlJsSlBVbE5UUlZSWVdGaGZNamM1TWpnd016UmZNekF3ZURNd01DNXFjR2N8YzViOTRmZjlmNjM3ZWYxY2JmODMwY2E0ZWVmZmUwM2I4MzhhYzkxNmFlMTUyNzc3OGYwMDEwZjNiOGU0NWE3Mw
WIHA TOOLS
WIHA TOOLS
28781
WIHA TOOLS WIHA TOOLS
Description
28781 SCREWDRIVER SET, 20PC SLIMLINE TORQUEVARIO SET (SMARTCATALOG)
Blade Set; 20 Piece; Accuracy Torque Accuracy of +/- 6 Percentage; Handle Color Red/Yellow; Black; Handle Material Soft Finish Cushion; Include Slotted 2.5MM; 3.5MM; 4MM; 6.5MM; Philips #1; Quantity-2 #2; Square #1; #2; Torx T10; T15; T20; T25; Xeno Slotted/Phillips #1; #1; Canvas Pouch; Tip Size Symbol Multiple; Tip Type Slotted; Phillips; Square; Torx; Xeno Slotted/Phillips
Part #
28781
BDI #
27928034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/28781/p/27928034
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
084705287812
Product Group - BDI
G00190
Harmonized Tariff Code
8203.20.60.60
Noun
Set
Keyword String
Blade
Manufacturer URL
https://www.wihatools.com
Product Detail
Blade Set
Product Specification
20 Piece; Accuracy Torque Accuracy of +/- 6 Percentage; Handle Color Red/Yellow; Black; Handle Material Soft Finish Cushion
Long Description
Blade Set; 20 Piece; Accuracy Torque Accuracy of +/- 6 Percentage; Handle Color Red/Yellow; Black; Handle Material Soft Finish Cushion; Include Slotted 2.5MM; 3.5MM; 4MM; 6.5MM; Philips #1; Quantity-2 #2; Square #1; #2; Torx T10; T15; T20; T25; Xeno Slotted/Phillips #1; #1; Canvas Pouch; Tip Size Symbol Multiple; Tip Type Slotted; Phillips; Square; Torx; Xeno Slotted/Phillips

