Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3000-1/24 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=364185&size=2&newsize=300
25230337 Cutting Tools 

DREMEL DREMEL

3000-1/24

Description

3000-1/24 ROTARY TOOL KIT ; VS ROTARY TOOL

Variable speed (5000 to 32,000 RPM). Click and set On/Off switch for desired speed. 360 deg. grip-zone for improved comfort. EZ Twist nose cap with wrench for fast accessory changes. Efficient fan design and side vents provide a cooler running tool making it comfortable for extended periods of use. Includes sanding/grinding guide attachment, EZ600A easy-twist nose cap, 191 high speed cutter, 401 mandrel, 402 mandrel, 403 bristle brush, 407 1/2 In. (inch) coarse sanding drum, 408 1/2 In. 60 grit sanding band, (2) 414 1/2 In. felt polishing wheel, 415 dressing stone, 421 polishing compound, (2) 426 1-1/4 In. fiberglass-reinforced cut-off wheel, 428 3/4 In. carbon steel brush, 429 1 In. felt polishing wheel, 430 1/4 In. 60 grit sanding band with mandrel, (2) 432 1/2 In. 120 grit sanding band, 438 1/4 In. 120 grit sanding band, (2) 445 1/2 In. 240 grit sanding band, 446 1/4 In. 240 grit sanding band, 85422 silicon carbide grinding stone, 932 aluminum oxide grinding stone, 952 aluminum oxide grinding stone, 90962 wrench.

Part #

3000-1/24

BDI #
25230337

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

151.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 151.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DREMEL
Minimum Buy Quantity
N/A
UNSPSC
27113201
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
Variable speed (5000 to 32,000 RPM). Click and set On/Off switch for desired speed. 360 deg. grip-zone for improved comfort. EZ Twist nose cap with wrench for fast accessory changes. Efficient fan design and side vents provide a cooler running tool making it comfortable for extended periods of use. Includes sanding/grinding guide attachment, EZ600A easy-twist nose cap, 191 high speed cutter, 401 mandrel, 402 mandrel, 403 bristle brush, 407 1/2 In. (inch) coarse sanding drum, 408 1/2 In. 60 grit sanding band, (2) 414 1/2 In. felt polishing wheel, 415 dressing stone, 421 polishing compound, (2) 426 1-1/4 In. fiberglass-reinforced cut-off wheel, 428 3/4 In. carbon steel brush, 429 1 In. felt polishing wheel, 430 1/4 In. 60 grit sanding band with mandrel, (2) 432 1/2 In. 120 grit sanding band, 438 1/4 In. 120 grit sanding band, (2) 445 1/2 In. 240 grit sanding band, 446 1/4 In. 240 grit sanding band, 85422 silicon carbide grinding stone, 932 aluminum oxide grinding stone, 952 aluminum oxide grinding stone, 90962 wrench.