

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32316
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32316 2046 5/8-18 NF TAPER TAP ; 13/16" OAL H3 4FL BRT
Hand Tap; 5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
Part #
MT3732316
BDI #
24817668

Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32316/p/24817668
Your Price
$ 49.44 / each
$ 50.00 / each BDIExpress
$ 50.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.073
EAN
0686125323165
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
Long Description
Hand Tap; 5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length